- Nitrile Gloves
- Green
- Large
- Unsupported w/Straight Cuff
features
- Industrial grade
- Diamond grip
| Cuff Style | Straight Cuff |
| Glove Size | Large |
| Length | 13 in |
| Thickness Specification | 15 mil |
| Style | Unsupported |
| Thickness | 15 mil |
| Material | Nitrile |
| Resistance | Puncture, Chemical |
| Lining | Unlined |
| Color | Green |
| Cuff Length | N/A |
| Weight | 0.176 LB |
| EAN or UPC | 45143531998 |

