- Brown Jersey Knit Wrist Clute Pattern
- Men's Large
description
- Cotton gloves are a good choice for comfort and breathability in general-purpose applications and, in heavier weights, for abrasion and heat protection. Cotton gloves can also be used to protect the product as well as the hands.
applications
- For comfort and breathability in general-purpose applications
features
- Breathable
- Absorbent
| Glove Type | Jersey |
| Manufacturer Name | MCR SAFETY |
| Cuff Type | Ribbed |
| Color | Brown |
| Material | Polyester |
| Glove Size | Large |
| Weight | 1.2 LB |

