- Fabric Gloves
- 18 Ounce Nap-In Cotton Canvas
- Large
- Natural Color
features
- 18 oz. 100% cotton, nap in
- Two layers of fabric quilted together for additional wear and low temperature protection
- Straight thumb
- Knit wrist
- Cool and comfortable
| Cuff Style | Knit Wrist |
| Glove Type | Canvas |
| Length | 10 3/4 in |
| Cuff Length | 2 1/2 in |
| Style | 18 Ounce Nap-In Cotton |
| Cuff Color | Natural |
| Material | Canvas |
| Color | Natural |
| Glove Size | Large |
| Lining | Unlined |
| Weight | 0.0 LB |
| EAN or UPC | 45143901807 |

