- Cut Resistant Gloves
- Black
- Nitrile Coated Palm w/13 Guage Kevlar® Shell
- Large
features
- Kevlar® will not melt, ignite or conduct electricity
- High comfort level, allows manual dexterity
- Certified by DuPont™ as a licensed glove manufacturer
- All 100% Kevlar® brand fiber non-coated styles made with FDA accepted materials for use in food processing applications
compliances
- 0
| Glove Size | Large |
| Coating | Nitrile Foam Palm |
| Lining | Unlined |
| Color | Black |
| Cuff Style | Knit Wrist |
| Style | Nitrile Coated Palm w/13 Guage Kevlar® Shell |
| Resistance | Cut, Abrasion, Tear, Puncture |
| Material | Kevlar® |
| Weight | 0.196 LB |
| EAN or UPC | 45143303793 |

