- Cut Resistant Gloves
- Hi-Viz Orange
- Nitrile Coated Palm w/13 Guage Kevlar® Shell
- Large
features
- Patent protected, high visibility orange DuPont™ Kevlar® engineered yarn
- High visibility orange enhances safety awareness
- Light weight seamless shell provides dexterity and comfort
- Orange nitrile foam coating allows for tacky grip and sense of touch
- Touch screen friendly
compliances
- 0
| Lining | Unlined |
| Glove Size | Large |
| Color | Orange |
| Cuff Style | Knit Wrist |
| Resistance | Cut, Abrasion, Tear, Puncture |
| Size | L |
| Style | Nitrile Coated Palm w/13 Guage Kevlar® Shell |
| Coating | Nitrile Foam Palm |
| Material | Kevlar® |
| Weight | 0.15 LB |
| EAN or UPC | 45143569533 |

