Skip to content Skip to navigation menu
Black Kevlar® Gloves

9178NFS

Black Kevlar® Gloves
Item #111184381
  • Cut Resistant Gloves
  • Black
  • Nitrile Coated Palm w/13 Guage Kevlar® Shell
  • Small
Black Kevlar® Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cut Resistant Gloves
  • Black
  • Nitrile Coated Palm w/13 Guage Kevlar® Shell
  • Small

features

  • Kevlar® will not melt, ignite or conduct electricity
  • High comfort level, allows manual dexterity
  • Certified by DuPont™ as a licensed glove manufacturer
  • All 100% Kevlar® brand fiber non-coated styles made with FDA accepted materials for use in food processing applications

compliances

  • 0
Color Black
Style Nitrile Coated Palm w/13 Guage Kevlar® Shell
Resistance Cut, Abrasion, Tear, Puncture
Material Kevlar®
Glove Size Small
Lining Unlined
Coating Nitrile Foam Palm
Cuff Style Knit Wrist
Weight 0.168 LB
EAN or UPC 45143303816
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison