- Safety Gloves
- Synthetic / Glass Material
- Salt And Pepper Shell
- Gray Coated Palm
features
- Salt and pepper 18 gauge HPPE shell
- Gray polyurethane coated palm & fingers
- Seamless shell is comfortable, cool, and easy to wear
compliances
- 0
| Resistance | Cut, Abrasion, Tear, Puncture |
| Coating | PolyurethaneCoated Palm |
| Cuff Style | Straight |
| Lining | Unlined |
| Color | Gray |
| Glove Size | Small |
| Material | Synthetic / Glass |
| Weight | 1.173 LB |
| EAN or UPC | 30451435588723 |

