- Cut Resistant Gloves
- Yellow
- 7 Guage Cotton Kevlar® Knit Shell
- Medium
features
- DuPont™ Kevlar® / cotton terry glove
- Cotton knit wrist
- Cool and comfortable
compliances
- 0
| Style | 7 Guage Cotton Kevlar® Knit Shell |
| Resistance | Cut |
| Cuff Style | Knit Wrist |
| Color | Yellow |
| Glove Size | Medium |
| Material | Kevlar® |
| Coating | None |
| Lining | Unlined |
| Weight | 2.557 LB |

