- Safety Gloves
- Yellow
- 7 Gauge Kevlar® Cotton
- Ladies Size Large
features
- DuPont™ Kevlar® / cotton terry glove
- Cotton knit wrist
- Cool and comfortable
| Material | Kevlar® Cotton |
| Resistance | Cut |
| Style | 7 Gauge |
| Glove Size | Large |
| Color | Yellow |
| Cuff Style | Knit Wrist |
| Lining | Unlined |
| Weight | 2.269 LB |

