- Nitrile Palm Gloves
- Medium
- Nitrile Coating
- Blue w/Knit Wrist Cuff
features
- 10 gauge blue and white DSM certified Dyneema Diamond Technology shell
- Blended with stainless steel
compliances
- 0
| Cuff Length | 3.15 in |
| Resistance | Cut, Abrasion, Tear |
| Color | Blue |
| Style | Nitrile Foam Coated Palm w/ knitted Shell |
| Cuff Style | Knit Wrist |
| Thickness Size | 10 Gauge |
| Length | 12.800 in |
| Glove Size | Medium |
| Material | Dyneema |
| Lining | Unlined |
| Coating | Nitrile |
| Thickness | 10 Gauge |
| Weight | 0.204 LB |
| EAN or UPC | 45143304196 |

