- Bi-Polymer Palm Gloves
- Small
- Bi-Polymer Coating
- Blue w/Knit Wrist Cuff
features
- 13 gauge blue and white DSM certified Dyneema® Diamond Technology shell
compliances
- 0
| Color | Blue |
| Cuff Length | 2.36 in |
| Lining | Unlined |
| Style | Bi-Polymer Palm w/ knitted Shell |
| Material | Dyneema |
| Coating | Bi-Polymer |
| Cuff Style | Knit Wrist |
| Thickness Size | 13 Gauge |
| Glove Size | Small |
| Length | 9.050 in |
| Resistance | Cut, Abrasion, Tear |
| Thickness | 13 Gauge |
| Weight | 0.174 LB |
| EAN or UPC | 45143019014 |

