- Coated Gloves
- Nitrile Coating
- Gray
- 15 Gauge Thickness
- 8.86 in Length
features
- Great tactile sensitivity
- Excellent comfort and fit
- Excellent grip
- Greater dexterity
- Abrasion resistance
| Color | Gray/White |
| Coating | Nitrile |
| Glove Size | Small |
| Length | 8.860 in |
| Thickness | 15 Gauge |
| Thickness Size | 15 Gauge |
| Weight | 0.113 LB |
| EAN or UPC | 45143969418 |

