- Coated Gloves
- Nitrile Coating
- Gray
- 15 Gauge Thickness
- 10.43 in Length
features
- Great tactile sensitivity
- Excellent comfort and fit
- Excellent grip
- Greater dexterity
- Abrasion resistance
| Length | 10.430 in |
| Thickness | 15 Gauge |
| Color | Gray/White |
| Coating | Nitrile |
| Thickness Size | 15 Gauge |
| Glove Size | X-Large |
| Weight | 0.136 LB |
| EAN or UPC | 45143969449 |

