- Coated Gloves
- Nitrile Coating
- Gray
- 15 Gauge Thickness
- 8.27 in Length
features
- Great tactile sensitivity
- Excellent comfort and fit
- Excellent grip
- Greater dexterity
- Abrasion resistance
| Thickness Size | 15 Gauge |
| Coating | Nitrile |
| Thickness | 15 Gauge |
| Length | 8.270 in |
| Glove Size | X-Small |
| Color | Gray/White |
| Weight | 1.202 LB |
| EAN or UPC | 45143969401 |

