- Latex Palm Gloves
- Large
- Latex Coating
- Red/Gray w/Knit Wrist Cuff
features
- 15 gauge red nylon shell
- Gray latex coated palm and fingertips
- Great fit and grip
| Glove Size | Large |
| Material | Nylon |
| Thickness Size | 15 Gauge |
| Lining | Unlined |
| Color | Red/Gray |
| Coating | Latex |
| Thickness | 15 Gauge |
| Cuff Style | Knit Wrist |
| Resistance | Cut, Abrasion, Tear, Puncture |
| Length | 9.840 in |
| Cuff Length | 3 in |
| Style | Gray Latex Palm and Fingers w/ Nylon Shell |
| Weight | 2.274 LB |
| EAN or UPC | 451438680324 |

