- Latex Palm Gloves
- Medium
- Latex Coating
- Red/Gray w/Knit Wrist Cuff
features
- 15 gauge red nylon shell
- Gray latex coated palm and fingertips
- Great fit and grip
| Glove Size | Medium |
| Cuff Style | Knit Wrist |
| Length | 9 1/4 in |
| Cuff Length | 2.85 in |
| Resistance | Cut, Abrasion, Tear, Puncture |
| Thickness Size | 15 Gauge |
| Coating | Latex |
| Lining | Unlined |
| Material | Nylon |
| Color | Red/Gray |
| Style | Gray Latex Palm and Fingers w/ Nylon Shell |
| Thickness | 15 Gauge |
| Weight | 0.12 LB |
| EAN or UPC | 451438680256 |

