- Latex Palm Gloves
- Small
- Latex Coating
- Red/Gray w/Knit Wrist Cuff
features
- 15 gauge red nylon shell
- Gray latex coated palm and fingertips
- Great fit and grip
| Lining | Unlined |
| Coating | Latex |
| Cuff Style | Knit Wrist |
| Resistance | Cut, Abrasion, Tear, Puncture |
| Thickness | 15 Gauge |
| Thickness Size | 15 Gauge |
| Color | Red/Gray |
| Length | 8.660 in |
| Glove Size | Small |
| Material | Nylon |
| Style | Gray Latex Palm and Fingers w/ Nylon Shell |
| Cuff Length | 2 1/2 in |
| Weight | 1.878 LB |
| EAN or UPC | 451438680188 |

