- Latex Palm Gloves
- X-Large
- Latex Coating
- Red/Gray w/Knit Wrist Cuff
features
- 15 gauge red nylon shell
- Gray latex coated palm and fingertips
- Great fit and grip
compliances
- 0
| Coating | Latex |
| Cuff Length | 3 in |
| Style | Gray Latex Palm and Fingers w/ Nylon Shell |
| Thickness | 15 Gauge |
| Resistance | Cut, Abrasion, Tear, Puncture |
| Material | Nylon |
| Length | 10.430 in |
| Glove Size | X-Large |
| Thickness Size | 15 Gauge |
| Lining | Unlined |
| Color | Red/Gray |
| Cuff Style | Knit Wrist |
| Weight | 1.78 LB |
| EAN or UPC | 451438680492 |

