- Safety Ninja® Gloves
- Features 15 Gauge Black Nylon Shell
- Insulated Liner
- XXL
- HPT Fully Coated Gloves
description
- Ninja® gloves are engineered to provide the highest level of innovation. Each of the offerings in the Ninja® series include a unique shell and polymer combination incorporating the latest in hand protection technology. Our Ninja® glove line offers the greatest assortment of dexterity, sense of touch and protection.
features
- Acrylic terry liner for insulation/warmth
- HPT repels liquids while providing strong wet or dry grip
- Coating remains soft in temperatures as low as -58 °F
- CE score 3232
| Thickness Size | 15 Gauge |
| Coating | Black HPT Coated |
| Style | Fully Coated |
| Resistance | Liquid |
| Color | Black |
| Lining | Acrylic Terry |
| Glove Size | 2X-Large |
| Material | Nylon/Acrylic |
| Thickness | 15 Gauge |
| Weight | 5.386 LB |
| EAN or UPC | 451439690988 |

