- Polyurethane Palm Gloves
- Medium
- Polyurethane Coating
- Blue/Black w/Knit Wrist Cuff
features
- 18 gauge athletic grade nylon shell
- Polyurethane coated palm and fingertips
- Feather light second skin feeling
- 30% lighter for greater tactile sensitivity
| Color | Blue/Black |
| Length | 11.614 in |
| Lining | Unlined |
| Coating | Polyurethane |
| Thickness Size | 18 Gauge |
| Cuff Style | Knit Wrist |
| Material | Nylon |
| Glove Size | Medium |
| Resistance | Cut, Abrasion, Tear, Puncture |
| Cuff Length | 2.559 in |
| Thickness | 18 Gauge |
| Style | Black Polyurethane Palm and Fingers w/ Nylon Shell |
| Weight | 0.843 LB |

