- Small Size
- 8 Gauge Nylon/Spandex Shell
- Nitrile Coating
- Knit Wrist Cuff Style
- Red/Black Color
features
- Ninja "BNF", breathable nitrile foam
- Seamless 18 gauge nylon/spandex red shell
- Black nitrile foam palm and fingers
- Great comfort, fit and dexterity
| Thickness Size | 18 Gauge |
| Thickness | 18 Gauge |
| Cuff Style | Knit Wrist |
| Lining | Unlined |
| Material | Nylon/Spandex |
| Glove Size | Small |
| Color | Red/Black |
| Cuff Length | 2.756 in |
| Style | Black Nitrile Palm and Fingers w/ Nylon Shell |
| Resistance | Cut, Abrasion, Tear, Puncture |
| Coating | Nitrile |
| Length | 8.662 in |
| Weight | 1.097 LB |
| EAN or UPC | 451431653226 |

