- Grind-O-Flex Flap Wheel
- 6 in Diameter
- 60 Grit
| Type | Arbor Hole Wheel |
| Mounting | Arbor Hole |
| Type of Abrasive | Coated |
| RPM [Max] | 6000 rpm |
| Grit | 60 |
| Arbor Diameter | 1 in |
| Dia. | 6 in |
| Weight | 0.0 LB |
| Type | Arbor Hole Wheel |
| Mounting | Arbor Hole |
| Type of Abrasive | Coated |
| RPM [Max] | 6000 rpm |
| Grit | 60 |
| Arbor Diameter | 1 in |
| Dia. | 6 in |
| Weight | 0.0 LB |