- Quick Change Mini Grind-O-Flex Flap Wheel
- 1 in Diameter
- 80 Grit
| Type of Abrasive | Coated |
| Mounting | Threaded Shank |
| Type | Mounted Wheel |
| Arbor Thread - TPI or Pitch | 1/4 in - 20 |
| RPM [Max] | 30000 rpm |
| Dia. | 1 in |
| Grit | 80 |
| Weight | 0.0 LB |
| Type of Abrasive | Coated |
| Mounting | Threaded Shank |
| Type | Mounted Wheel |
| Arbor Thread - TPI or Pitch | 1/4 in - 20 |
| RPM [Max] | 30000 rpm |
| Dia. | 1 in |
| Grit | 80 |
| Weight | 0.0 LB |