- Quick Change Mini Grind-O-Flex Flap Wheel
- 2 1/2 in Diameter
- 120 Grit
| Dia. | 2.5 in |
| Mounting | Threaded Shank |
| Arbor Thread - TPI or Pitch | 1/4 in - 20 |
| Type of Abrasive | Coated |
| Grit | 120 |
| RPM [Max] | 20000 rpm |
| Type | Mounted Wheel |
| Weight | 0.0 LB |
| Dia. | 2.5 in |
| Mounting | Threaded Shank |
| Arbor Thread - TPI or Pitch | 1/4 in - 20 |
| Type of Abrasive | Coated |
| Grit | 120 |
| RPM [Max] | 20000 rpm |
| Type | Mounted Wheel |
| Weight | 0.0 LB |