- Mandrel Mounted Mini Grind-O-Flex Flap Wheel
- 2 in Diameter
- 80 Grit
| Mounting | Shank |
| RPM [Max] | 25000 rpm |
| Grit | 80 |
| Dia. | 2 in |
| Type of Abrasive | Coated |
| Applicable Materials | Most Metals, Plastic, Wood |
| Stem Diameter | 1/4 in |
| Type | Mounted Wheel |
| Weight | 0.0 LB |
| Mounting | Shank |
| RPM [Max] | 25000 rpm |
| Grit | 80 |
| Dia. | 2 in |
| Type of Abrasive | Coated |
| Applicable Materials | Most Metals, Plastic, Wood |
| Stem Diameter | 1/4 in |
| Type | Mounted Wheel |
| Weight | 0.0 LB |