- Mandrel Mounted Mini Grind-O-Flex Flap Wheel
- 3 in Diameter
- 60 Grit
| Dia. | 3 in |
| Type | Mounted Wheel |
| Grit | 60 |
| RPM [Max] | 20000 rpm |
| Stem Diameter | 1/4 in |
| Type of Abrasive | Coated |
| Mounting | Shank |
| Applicable Materials | Most Metals, Plastic, Wood |
| Weight | 0.0 LB |
| Dia. | 3 in |
| Type | Mounted Wheel |
| Grit | 60 |
| RPM [Max] | 20000 rpm |
| Stem Diameter | 1/4 in |
| Type of Abrasive | Coated |
| Mounting | Shank |
| Applicable Materials | Most Metals, Plastic, Wood |
| Weight | 0.0 LB |