- Micro-Mini Grind-O-Flex Flap Wheel
- 3/8 in Diameter
- 60 Grit
| Type of Abrasive | Coated |
| Stem Diameter | 1/8 in |
| Type | Mounted Wheel |
| Applicable Materials | Most Metals, Plastic, Wood |
| Grit | 60 |
| Mounting | Shank |
| Dia. | 0.375 in |
| RPM [Max] | 40000 rpm |
| Weight | 0.0 LB |
| Type of Abrasive | Coated |
| Stem Diameter | 1/8 in |
| Type | Mounted Wheel |
| Applicable Materials | Most Metals, Plastic, Wood |
| Grit | 60 |
| Mounting | Shank |
| Dia. | 0.375 in |
| RPM [Max] | 40000 rpm |
| Weight | 0.0 LB |