- Micro-Mini Grind-O-Flex Flap Wheel
- 1 3/16 in Diameter
- 240 Grit
| Dia. | 1.1875 in |
| Stem Diameter | 1/8 in |
| Type | Mounted Wheel |
| Type of Abrasive | Coated |
| Applicable Materials | Most Metals, Plastic, Wood |
| Grit | 240 |
| RPM [Max] | 30000 rpm |
| Mounting | Shank |
| Weight | 0.0 LB |
| Dia. | 1.1875 in |
| Stem Diameter | 1/8 in |
| Type | Mounted Wheel |
| Type of Abrasive | Coated |
| Applicable Materials | Most Metals, Plastic, Wood |
| Grit | 240 |
| RPM [Max] | 30000 rpm |
| Mounting | Shank |
| Weight | 0.0 LB |