- Super Finish Mandrel Mounted Grind-O-Flex Flap Wheel
- 1 3/16 in Diameter
- 120 Grit
| Mounting | Shank |
| Type of Abrasive | Coated |
| Type | Mounted Wheel |
| Grit | 120 |
| Applicable Materials | Most Metals, Plastic, Wood |
| Stem Diameter | 1/4 in |
| Dia. | 1.1875 in |
| RPM [Max] | 25000 rpm |
| Weight | 0.0 LB |

