- Bore Polisher Flap Wheel
- 80 Grit
- Mounted Wheel
| Grit | 80 |
| RPM [Max] | 20000 rpm |
| Bond | Resin |
| Type of Abrasive | Coated |
| Mounting | Threaded Shank |
| Arbor Thread - TPI or Pitch | 1/2 in - 20 |
| Type | Mounted Wheel |
| Weight | 0.0 LB |
| Grit | 80 |
| RPM [Max] | 20000 rpm |
| Bond | Resin |
| Type of Abrasive | Coated |
| Mounting | Threaded Shank |
| Arbor Thread - TPI or Pitch | 1/2 in - 20 |
| Type | Mounted Wheel |
| Weight | 0.0 LB |