- Bore Polisher Flap Wheel
- 80 Grit
- Arbor Hole Wheel
| RPM [Max] | 10000 rpm |
| Type of Abrasive | Coated |
| Grit | 80 |
| Bond | Resin |
| Type | Arbor Hole Wheel |
| Arbor Thread - TPI or Pitch | 1/4 in - 20 |
| Mounting | Threaded Hole |
| Weight | 0.0 LB |
| RPM [Max] | 10000 rpm |
| Type of Abrasive | Coated |
| Grit | 80 |
| Bond | Resin |
| Type | Arbor Hole Wheel |
| Arbor Thread - TPI or Pitch | 1/4 in - 20 |
| Mounting | Threaded Hole |
| Weight | 0.0 LB |