- Power-Lock Snap-On Coated Disc
- 2 in Diameter
| Mounting | Snap On |
| Abrasive Material | Aluminum Oxide |
| Abrasive Trade Name | ALO |
| Body Material | Fiber |
| Grit | 36 |
| Bond | Resin |
| Type of Abrasive | Coated |
| Dia. | 2 in |
| Weight | 0.0 LB |
| Mounting | Snap On |
| Abrasive Material | Aluminum Oxide |
| Abrasive Trade Name | ALO |
| Body Material | Fiber |
| Grit | 36 |
| Bond | Resin |
| Type of Abrasive | Coated |
| Dia. | 2 in |
| Weight | 0.0 LB |