- Power-Lock Snap-On Coated Disc
- 3 in Diameter
| Body Material | Fiber |
| Abrasive Trade Name | ALO |
| Bond | Resin |
| Dia. | 3 in |
| Type of Abrasive | Coated |
| Mounting | Snap On |
| Abrasive Material | Aluminum Oxide |
| Grit | 120 |
| Weight | 0.0 LB |
| Body Material | Fiber |
| Abrasive Trade Name | ALO |
| Bond | Resin |
| Dia. | 3 in |
| Type of Abrasive | Coated |
| Mounting | Snap On |
| Abrasive Material | Aluminum Oxide |
| Grit | 120 |
| Weight | 0.0 LB |