- Power-Lock Roll-On Coated Disc
- 2 in Diameter
| Dia. | 2 in |
| Type of Abrasive | Coated |
| Grit | 50 |
| Mounting | Roll On |
| Abrasive Material | Regular Aluminum Oxide |
| Abrasive Trade Name | ALO |
| Bond | Resin |
| Body Material | Fiber |
| Weight | 0.0 LB |
| Dia. | 2 in |
| Type of Abrasive | Coated |
| Grit | 50 |
| Mounting | Roll On |
| Abrasive Material | Regular Aluminum Oxide |
| Abrasive Trade Name | ALO |
| Bond | Resin |
| Body Material | Fiber |
| Weight | 0.0 LB |