- Type B Surface Preparation Disc
- 2 in Diameter
| Dia. | 2 in |
| Grit | V-Fine |
| Bond | Resin |
| Type | Hook w/ Latch |
| Mounting | Snap On |
| Type of Abrasive | Coated |
| Working Load Limit | 2,875 lbs |
| Chain Size | 5/16 in |
| Weight | 0.0 LB |
| Dia. | 2 in |
| Grit | V-Fine |
| Bond | Resin |
| Type | Hook w/ Latch |
| Mounting | Snap On |
| Type of Abrasive | Coated |
| Working Load Limit | 2,875 lbs |
| Chain Size | 5/16 in |
| Weight | 0.0 LB |