Skip to content Skip to navigation menu
Merit Abrasives66322

66322

Type B Surface Preparation Discs
Item #102622871
  • Type B Surface Preparation Disc
  • 3 in Diameter
Merit Abrasives66322
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Type B Surface Preparation Disc
  • 3 in Diameter
Type of Abrasive Coated
Mounting Roll On
Dia. 3 in
Grit Coarse
Bond Resin
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison