- Cartridge Roll
- 100 Grit
- 1/4 in Diameter
| Grit | 100 |
| Dia. | 0.25 in |
| Bond | Resin |
| Abrasive Trade Name | ALO |
| Length | 1 in |
| Used With | M-4 or M-8 Mandrel |
| Arbor Diameter | 1/8 in |
| Weight | 0.0 LB |
| Grit | 100 |
| Dia. | 0.25 in |
| Bond | Resin |
| Abrasive Trade Name | ALO |
| Length | 1 in |
| Used With | M-4 or M-8 Mandrel |
| Arbor Diameter | 1/8 in |
| Weight | 0.0 LB |