- Cartridge Roll
- 100 Grit
- 3/8 in Diameter
| Abrasive Trade Name | ALO |
| Dia. | 0.375 in |
| Used With | M-9 Mandrel |
| Length | 1 1/2 in |
| Bond | Resin |
| Arbor Diameter | 1/8 in |
| Grit | 100 |
| Weight | 0.0 LB |
| Abrasive Trade Name | ALO |
| Dia. | 0.375 in |
| Used With | M-9 Mandrel |
| Length | 1 1/2 in |
| Bond | Resin |
| Arbor Diameter | 1/8 in |
| Grit | 100 |
| Weight | 0.0 LB |