- Cartridge Roll
- 120 Grit
- 1/2 in Diameter
| Arbor Diameter | 1/8 in |
| Grit | 120 |
| Abrasive Trade Name | ALO |
| Bond | Resin |
| Used With | M-9 Mandrel |
| Length | 1 1/2 in |
| Dia. | 0.5 in |
| Weight | 0.0 LB |
| Arbor Diameter | 1/8 in |
| Grit | 120 |
| Abrasive Trade Name | ALO |
| Bond | Resin |
| Used With | M-9 Mandrel |
| Length | 1 1/2 in |
| Dia. | 0.5 in |
| Weight | 0.0 LB |