- Cartridge Roll
- 80 Grit
- 1/2 in Diameter
| Used With | M-22 Mandrel |
| Abrasive Trade Name | ALO |
| Arbor Diameter | 1/4 in |
| Bond | Resin |
| Grit | 80 |
| Length | 2 in |
| Dia. | 0.5 in |
| Weight | 0.0 LB |
| Used With | M-22 Mandrel |
| Abrasive Trade Name | ALO |
| Arbor Diameter | 1/4 in |
| Bond | Resin |
| Grit | 80 |
| Length | 2 in |
| Dia. | 0.5 in |
| Weight | 0.0 LB |