- Spiral Roll Full Tapered - ARB Coated Sleeves
- 80 Grit
- 1/2 in Diameter
| Grit | 80 |
| Length | 1 1/2 in |
| Arbor Diameter | 1/8 in |
| Material | Aluminum Oxide |
| Dia. | 0.5 in |
| RPM [Min] | 16000 rpm |
| RPM [Max] | 23000 rpm |
| Type | Spiral Sleeve |
| Weight | 0.0 LB |
| Grit | 80 |
| Length | 1 1/2 in |
| Arbor Diameter | 1/8 in |
| Material | Aluminum Oxide |
| Dia. | 0.5 in |
| RPM [Min] | 16000 rpm |
| RPM [Max] | 23000 rpm |
| Type | Spiral Sleeve |
| Weight | 0.0 LB |