| Abrasive Material | Zirconia Alumina |
| Arbor Diameter | 0.875 in |
| Mounting | Arbor Hole |
| Type | Arbor Hole Disc |
| Applicable Materials | Most Metals, Exotic Alloys, Steel |
| Type of Abrasive | Coated |
| Grit | 36 |
| Weight | 0.0 LB |
| Abrasive Material | Zirconia Alumina |
| Arbor Diameter | 0.875 in |
| Mounting | Arbor Hole |
| Type | Arbor Hole Disc |
| Applicable Materials | Most Metals, Exotic Alloys, Steel |
| Type of Abrasive | Coated |
| Grit | 36 |
| Weight | 0.0 LB |