- Powerflex® Type 29 - Contoured Flap Disc
- 4 1/2 in Diameter
- 80 Grit
- Zirconia Alumina
| Grit | 80 |
| Mounting | Arbor Hole |
| Dia. | 4.5 in |
| RPM [Max] | 13300 rpm |
| Abrasive Material | Zirconia Alumina |
| Type | Arbor Hole Disc |
| Type of Abrasive | Coated |
| Applicable Materials | Most Metals, Exotic Alloys, Steel |
| Arbor Diameter | 7/8 in |
| Weight | 0.0 LB |

