- Powerflex® Type 29 - Contoured Raised Hub Flap Disc
- 4 1/2 in Diameter
- 36 Grit
- Zirconia Alumina
| Type of Abrasive | Coated |
| Mounting | Threaded Hole |
| Dia. | 4.5 in |
| Grit | 36 |
| Abrasive Material | Zirconia Alumina |
| RPM [Max] | 13000 rpm |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Hub Material | Fiberglass |
| Type | Arbor Hole Disc |
| Weight | 0.0 LB |

