- Powerflex® Type 29 - Contoured Raised Hub Flap Disc
- 7 in Diameter
- 36 Grit
- Zirconia Alumina
| Dia. | 7 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Mounting | Threaded Hole |
| RPM [Max] | 8600 rpm |
| Hub Material | Fiberglass |
| Grit | 36 |
| Type | Arbor Hole Disc |
| Type of Abrasive | Coated |
| Abrasive Material | Zirconia Alumina |
| Weight | 0.0 LB |

