Skip to content Skip to navigation menu
Merit Abrasives96072

96072

Spiral Band Coated Sleeves
Item #102656015
  • Spiral Band Coated Sleeves
  • 1 in Diameter
  • 36 Grit
  • Aluminum Oxide
Merit Abrasives96072
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spiral Band Coated Sleeves
  • 1 in Diameter
  • 36 Grit
  • Aluminum Oxide
Dia. 1 in
Bond Resin
Type Sleeve
Grit 36
Abrasive Material Aluminum Oxide
Applicable Materials Most Metals
Type of Abrasive Coated
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison