- Spiral Band Coated Sleeves
- 1 1/2 in Diameter
- 36 Grit
- Aluminum Oxide
| Grit | 36 |
| Abrasive Material | Aluminum Oxide |
| Type | Sleeve |
| Type of Abrasive | Coated |
| Dia. | 1.5 in |
| Bond | Resin |
| Applicable Materials | Most Metals |
| Weight | 0.0 LB |
| Grit | 36 |
| Abrasive Material | Aluminum Oxide |
| Type | Sleeve |
| Type of Abrasive | Coated |
| Dia. | 1.5 in |
| Bond | Resin |
| Applicable Materials | Most Metals |
| Weight | 0.0 LB |