- Spiral Band Coated Sleeves
- 1 1/2 in Diameter
- 80 Grit
- Aluminum Oxide
| Applicable Materials | Most Metals |
| Type | Sleeve |
| Abrasive Material | Aluminum Oxide |
| Bond | Resin |
| Type of Abrasive | Coated |
| Dia. | 1.5 in |
| Grit | 80 |
| Weight | 0.0 LB |
| Applicable Materials | Most Metals |
| Type | Sleeve |
| Abrasive Material | Aluminum Oxide |
| Bond | Resin |
| Type of Abrasive | Coated |
| Dia. | 1.5 in |
| Grit | 80 |
| Weight | 0.0 LB |