- "ORIGINAL SLICER" Cutting Wheel
- 6 in Diameter
- 36 Grit
| Applicable Materials | Steel, Ferrous Metals |
| Dia. | 6 in |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 10200 rpm |
| Tool Shape | Type 27 |
| Grit | 36 |
| Arbor Diameter | 7/8 in |
| Thickness | 0.0625 in |
| Type of Abrasive | Bonded |
| Weight | 0.0 LB |

