- "SLICER-PLUS" High Performance Cutting Wheel
- 4 1/2 in Diameter
- 60 Grit
| Abrasive Material | Ceramic Coated, Aluminum Oxide |
| RPM [Max] | 15000 rpm |
| Tool Shape | Type 27 |
| Thickness | 0.045 in |
| Applicable Materials | All Metals |
| Type of Abrasive | Bonded |
| Grit | 60 |
| Arbor Diameter | 7/8 in |
| Dia. | 4.5 in |
| Weight | 0.0 LB |

